0
1

DCM849N XR Brushless Rotary Polisher 180mm 18V Bare Unit DEWDCM849N

Order Code: ZT1276477P

£239.99 Inc VAT (20%)


Description

The DEWALT DCM849 XR Cordless Rotary Polisher has a brushless motor for increased performance and run time. It has a variable speed trigger and dial for better control during car, headlight, windshield and glass polishing applications. The rubber gear case overmould reduces surface imperfections and improves gripping surface. It can also be held via the front grip or side handle. DCM849P2 2 x 18V 5.0Ah Li-ion Batteries DCM849N Bare Unit, No Battery or Charger Specification Oscillating Speed 800-2,200/min. Backing Plate 180mm Spindle Thread 15.9mm The DEWALT DCM849N XR Brushless Rotary Polisher is supplied as a bare unit, NO battery or charger supplied.

See full description
Specifications for DCM849N XR Brushless Rotary Polisher 180mm 18V Bare Unit DEWDCM849N
  • MFR Part No.
    DCM849N-XJ
  • Voltage
    18V
  • Oscillating Speed
    800-2200opm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Disc Diameter
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome