DCM849P2 XR Brushless Rotary Polisher 180mm 18V 2 x 5.0AH Li-ion

Order Code: ZT1276478P

£399.99 Inc VAT (20%)


Description

The DEWALT DCM849P2 XR Brushless Rotary Polisher is supplied with the following: 2 x 18V 5.0Ah Li-ion Batteries1 x DCB115 Charger1 x Kitbox

Specifications for DCM849P2 XR Brushless Rotary Polisher 180mm 18V 2 x 5.0AH Li-ion
  • MFR Part No.
    DCM849P2-GB
  • Voltage
    18V
  • Power Source
    Cordless 18v
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Disc Diameter
    180mm
  • Oscillating Speed
    800-2200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome