PXE 80 10.8-EC Spot Polisher


£239.99 Inc VAT (20%)

See 2 Product Variants
£239.99

Description

The Flex Power Tools PXE 80 10.8-EC Spot Polisher is suitable for rotary and random orbital free-running work, with a 3mm and 12mm stroke. It has an innovative, tool-free, quick-change system for the exchange of drive types; switch between rotary and random orbital. Its brushless motor provides increased efficiency and a longer service life. With constant speed control and a continuous speed control trigger for a gentle start. There is also a lock-on function for continuous operation. It has 4 speed stages, speed selection is clearly visible thanks to the handy LED display. The electronic management system (EMS) protects the machine, extends service life and increases efficiency. Its body/handle features ideally placed soft grip surfaces providing perfect ergonomics and flexible grip options. Vibration is controlled for a smoother operation and there is also a shock protection ring to protect surfaces. It uses special cushioned Hook & Loop pads for polishing and grinding. The ideal device for every vehicle finisher, varnisher and the spot repair area. Specifications: Oscillating Speed: 800-4,000/-6,000/-8,000/-11,600/min.Max. Polishing Pad Ø: 80mm.Max. Back-up Pad Ø: 75mm.Orbit Diameter: 3mm, 12mm.Weight (without battery) 0.63kg.

Feature Attributes

Power Source:
Cordless 10.8v
Disc Diameter:
80 mm
Oscillating Speed:
800-4000/-6000/-8000/-11600 opm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome