Random Orbital Polisher 150mm 18V 2 x 5.0Ah Li-ion FLXFE15150ST

Order Code: ZT2595077S

£699.99 Inc VAT (20%)


Description

The FLEX Power Tools Random Orbital Polisher features an electronic management system (EMS), which protects the machine, extends the service life and increases efficiency. It is fitted with a highly efficient brushless motor with a free-spinning drive and 15mm orbit for high efficiency. Fitted with a continuous speed control trigger for a gentle start and a lock-on for continuous operation. Polishes with low speed and high torque, e.g. for heat-sensitive surfaces. The machine can be operated safely in any position thanks to its flat gear head design. Ergonomically shaped grip hood with SoftGrip. The machine can be controlled with precision and is always comfortable yet secure to hold. Other features include a counterweight for smoother operation and an LED battery capacity display. Supplied with 1 x PS-O 160 Polishing Sponge, 1 x PS-R 160 Polishing Sponge, 1 x P03/06-LDX Polish 250ml, 1 x W02/04 Sealing Polish 250ml, 1 x Microfibre Polishing Cloth, 1 x Hook & Loop Backing Pad 150mm, 2 x 18V 5.0Ah Li-ion Batteries, 1 x Charger, 1 x Case Insert and 1 x Carry Case Specification Oscillating Speed 2,300-3,800/min. Orbit 15mm Max. Polishing Pad Diameter 160mm Max. Back-Up Pad Diameter 150mm Dimensions 380 x 140mm Weight 2.1kg (without battery)

See full description
Specifications for Random Orbital Polisher 150mm 18V 2 x 5.0Ah Li-ion FLXFE15150ST
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Oscillating Speed
    2300-3800
  • Disc Diameter
    150mm
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome