Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Reciprocating Saws
Bl Reciprocating Saw 40V 2 x 2.5Ah Li-ion
By Makita
2 Variants From
£1,099.99
Inc VAT (20%)
See 2 Product Variants
£1,099.99
Description
Description unavailable
Feature Attributes
Power Source:
Cordless 40V
Pipe Cutting Capacity:
130 mm
Cutting Capacity (Wood):
255 mm
Stroke Length:
32 mm
Battery Supplied:
2 x 2.5Ah Li-ion
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome