CR18DBL 18V Cordless Reciprocating Saw


£199.99 Inc VAT (20%)

See 2 Product Variants
£199.99

Description

Features:

- Brushless motor control allows max speed (SPM) adjustment
- Easy to Grip and Handle
- Tool-less Blade Change
- Tool-less Shoe Adjustment
- No.141(S) curved blade included as standard
- Large Pivoting Hook
- Bright LED Light

Feature Attributes

Supply Voltage:
18 V
Steel Cutting Capacity:
19 mm
Battery Type:
Lithium-ion
No Load Speed:
0 - 2,500
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Overall Length:
435 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome