0
1
2
3

DCS312 12V Brushless Compact Reciprocating Saw


Select
£144.99 Inc VAT (20%)


See all variants from £144.99

Description

The DeWalt DCS312 is a small and powerful handheld reciprocating saw ideal for use away from the power outlet. The brushless 12v motor provides a great balance in strength, speed, and battery efficiency whilst still being strong enough to not stall or get bogged down during heavier applications.

Features and Benefits
• Brushless motor allows for more powerful work whilst being more efficient on power
• Job light allows for clear visibility when in use in all environments
• Twist action keyless blade clamp for easy blade changes

Feature Attributes

Supply Voltage:
12 V
Pipe Cutting Capacity:
90 mm
No Load Speed:
0 - 2,800
Battery Type:
Lithium-ion
Cutting Capacity:
Pipe Cutting Capacity: 90
Power Source:
Battery
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome