EY47A1 Folding Reciprocating Saw


£299.99 Inc VAT (20%)

See all variants from £299.99

Description

The Panasonic EY47A1 Folding Reciprocating Saw is fitted with an adjustable protection shoe that makes effective use of blades. Angle adjustment helps you achieve a stable cutting action. One-touch, tool-free blade exchange enables quick changes, minimising downtime. Its folding design makes working in tight areas a breeze. Easy to handle in tight areas with 4-step folding function and one-touch handle lock and release. There is also an LED job light that aids tasks in dark spaces. Supplied with 1 x 100mm Metal Blade. Compatible with both 14.4V and 18V Panasonic batteries. Specifications: Strokes at No Load: 18V: 0-3,200/min., 14.4V: 0-3,000/min.Stroke Length: 14mm.Capacity: Metal Pipe 50mm, Wood 50mm.Compatible Blade Thickness: 0.9-1.6mm.

Feature Attributes

Cutting Capacity (Wood):
50 mm
Power Source:
Cordless 18V
Stroke Length:
14 mm
No Load Speed:
0-3200
Pipe Cutting Capacity:
50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome