GSA 18 V-Li Professional Reciprocating Saw


£234.99 Inc VAT (20%)

See 2 Product Variants
£234.99

Description

The Bosch GSA 18 V-Li Professional Reciprocating Saw is easy to handle. The two speed settings allow for material-specific working, allowing you to match the speed to the material you are cutting. The Bosch SDS mechanism makes blade changes fast and easy. Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime. Its ergonomically shaped handle features a 'comfort zone' in the soft grip for a tight and secure hold. This 'comfort zone' also helps to reduce user fatigue. Specification Strokes at No Load 0-2,400/2,700/min. Stroke Length 28mm Capacity Wood 250mm, Metal Profiles & Pipes 130mm Length 450mm Weight 3.4kg

Feature Attributes

Pipe Cutting Capacity:
130 mm
Stroke Length:
28 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome