GSA 18V-28 Pro BITURBO Reciprocating Saw


Select
£259.99 Inc VAT (20%)


See all variants from £259.99

Description

Bosch GSA 18V-28 Pro BITURBO Reciprocating Saw offers maximum cordless cutting performance, equivalent to that of a 1,100W corded reciprocating saw. Speed can be adjusted easily and is continuously variable via a trigger. It has a great power-to-weight ratio, which makes it easier and less exhausting to work with in any position. Designed for close-to-wall cuts in an upside-down cutting position. Its ergonomic design shows a curved upper part of the handle which conveniently supports multi-grip positions. The toolless snap-in function ensures simple, one-handed insertion and ejection of the saw blade. Ideal for demolition work involving a range of materials such as metal, wood, plastic, and insulation materials. Comes with an attachable rafter hook for balanced tool hanging. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System). For maximum power use ProCORE18V ≥ 5.5 Ah. Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Strokes at No Load: 2,900/min.Stroke Length: 28mm.Max. Cutting Depth: Wood 230mm, Metal Profiles & Pipes 150mm.Weight: 3.2kg excl. battery.

Feature Attributes

Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome