JR002 XGT 40Vmax BL Reciprocating Saw


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

The Makita JR002G XGT 40Vmax BL Reciprocating Saw has an efficient brushless motor with trigger controlled variable speed. Equipped with constant speed control so it remains at speed, even under load. The electric brake provides increased user safety during operation.Its ergonomically designed handle provides increased comfort and is easy to hold. There is also a retractable joist hook in the handle side. Offers quick and easy blade changes, no more looking for a hex key, thanks to the tool-less blade change and blade ejection lever. It also offers tool-less shoe adjustment. A handy LED job light provides workpiece illumination, ideal in dark spots.The XGT 40Vmax range is equipped with special electronics providing digital communication between tool, battery and charger. This allows the charger (sold separately) to provide the optimal charge to the battery (sold separately) depending on the status of the battery, whilst the tool can respond to the status of the battery by optimising performance to the battery level. Specifications: Strokes at No Load: 0-3,000/min.Stroke Length: 32mm.Capacity: Wood 255mm, Mild Steel Pipe 130mm.Weight: 4.6kg.

Feature Attributes

No Load Speed:
0-3000
Power Source:
Cordless 40V
Pipe Cutting Capacity:
130 mm
Stroke Length:
32 mm
Cutting Capacity (Wood):
255 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome