20V SV20 Series Cordless Trimming Router Kit 4Ah

Order Code: ZT3160924S

£219.99 Inc VAT (20%)


Description

• PART OF THE SV20 SERIES - Offering a one battery fits all solution, keeping costs down without compromising on performance.
• BRUSHLESS POWERFUL ROUTER - Suitable for edge forming, trimming, decorative work and slot cutting.
• LIGHTWEIGHT - Composite housing for comfortable use.
• VARIABLE SPEED – 5-Way speed control from 12000-30000spm.
• ADJUSTABLE DEPTH - Stroke length of between 0-35mm.
• SUPPLIED WITH - Trimmer Section, Trimmer guide, straight guide, 2pcs spanner and 1/4” 6mm collet.
• WORK LIGHTS- Built in dual LED work lights for increased visibility and accuracy.
• KIT INCLUDES - RPB01 - Router Plunge Base, CP20VBP4- Power Tool Battery 20V 4Ah Lithium-ion for SV20 Series (x1) , CP20VMC - Battery Charger 20V Lithium-ion for SV20 Series, CP1200CB - Accessory Canvas Tool Storage Bag.

See full description
Specifications for 20V SV20 Series Cordless Trimming Router Kit 4Ah
  • No Load Speed
    12000-30000
  • MFR Part No.
    CP20VTRKIT1
  • Noise Power/Pressure
    89/78dBA
  • Stroke Length
    0-35mm
  • Battery
    CP20VBP2 CP20VBP4
  • Vibration/Uncertainty
    5.60/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome