DBO380Z LXT Brushless Finishing Sander 18V Bare Unit

Order Code: ZT3589569S

£159.99 Inc VAT (20%)


Description

DBO380 LXT Brushless Finishing Sander
The Makita DBO380 LXT Brushless Finishing Sander is engineered for efficient sanding and fast material removal. Its 3-stage electronic speed control push button and constant speed control enables precise working. Extreme Protection Technology (XPT) has been engineered for improved dust and water resistance for operation in harsh conditions.

The ergonomic rubberised grip and handle have been designed for better fit and added comfort. There is a also a detachable front grip, ideal when sanding in tighter spaces. It is now quick and easy to change the abrasive paper, thanks to a tool-less paper clamp.

Supplied with a dust bag, but it can be connected to a dust extractor if required.

Specifications:

Oscillating Speed: 4, 000/8, 000/12, 000/min.
Sanding Stroke per Min.: 8, 000/16, 000/24, 000/min.
Orbit Diameter: 2.0mm.
Pad Size: 93 x 185mm.
Paper Size: 93 x 228mm.
Weight: 1.9kg.

The Makita DBO380Z LXT Brushless Finishing Sander comes as a Bare Unit, NO Battery or Charger.

Supplied with:

1 x Punch Plate.
1 x Dust Bag.
1 x Abrasive Paper.

Technical Specs
Oscillating Speed: 4, 000/8, 000/12, 000/min.
Sanding Stroke per Min.: 8, 000/16, 000/24, 000/min.
Orbit Diameter: 2.0mm
Pad Size: 93 x 185mm
Paper Size: 93 x 228mm
Weight: 1.9kg

See full description
Specifications for DBO380Z LXT Brushless Finishing Sander 18V Bare Unit
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit
  • Power Type
    12000
  • Type
    1/3 Sheet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome