GSR 12V-35 HX Professional Screwdriver


£139.99 Inc VAT (20%)

See 2 Product Variants
£139.99

Description

The Bosch GSR 12V-35 HX Professional Screwdriver offers the perfect balance between compactness, productivity and performance. Its compact design easily reaches into tight and narrow spaces. With a rotation speed of 1,750 rpm, it is the fastest 2-gear 12V tool of its kind, enabling smooth and efficient working with fast results. Exchanging bits is easy thanks to the convenient lockable 1/4in bit interface. Suitable for screwdriving into a wide range of materials. Compatible with all Bosch Professional 12V and 10.8V batteries and chargers. Specifications: Bit Holder: 1/4in with internal hexagon shank.No Load Speed: 0-460/0-1,750/min.Max. Torque (Soft/Hard): 20/35Nm.Torque Settings: 20+1.Max. Screw Diameter: 8mm.Max. Drilling Diameter: Wood 32mm, Steel 10mm.Length: 126mm.Height: 162mm.Weight: 0.57kg excl. battery.

Feature Attributes

Power Source:
Cordless 12v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome