0
1

Pro Comfort Screwdriver Pozi Tip PZ2 x 125mm IRW1951802

Order Code: ZT2598358S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

The Irwin Pro Pozi Comfort screwdrivers have been designed for comfort, durability and safety. They feature a dual material, trilobular handle for an ergonomic grip and are made with Chrome Vanadium steel shafts with corrosion protection. The screwdrivers have a black phosphate, magnetic tip which helps to improve screw alignment, provides easy driving and extends the life of the tip. Specifications Tip Size PZ2. Blade Length 125mm.

See full description
Specifications for Pro Comfort Screwdriver Pozi Tip PZ2 x 125mm IRW1951802
  • Tip Size
    PZ2
  • Blade Length
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome