GLI 18V-1200 C Cordless Mini Jobsite Light 18V Bare Unit - BSH601446700

Order Code: ZT4037762S

£101.99 Inc VAT (20%)


Description

Bosch GLI 18V-1200 C Cordless Mini Jobsite Light with 12 powerful LEDs capable of delivering up to 1, 200 lumens for excellent lighting conditions. It has two brightness settings, five flexible standing positions, and a 1/4in tripod thread, allowing for quick adaptation to any work situation. The floodlight is splash-proof and dust-tight due to an IP 64-rated, robust battery cover. A Bluetooth connectivity module offers convenient remote control and lighting adjustments via the MyTools tile in the Toolbox app. This floodlight is excellent for lighting up entire working areas for a full working day. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Luminous flux: 1, 200 lm. Number of Brightness Levels: 2. Weight: 1.4kg excl. battery.

See full description
Specifications for GLI 18V-1200 C Cordless Mini Jobsite Light 18V Bare Unit - BSH601446700
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome