GLI Vari LED Professional Cordless Light 18V Bare Unit - BSH601443400

Order Code: ZT4037640S

£79.99 Inc VAT (20%)


Description

The Bosch GLI VARILED Professional Cordless Light is Bosch's brightest pocket-sized worklight in the 18V category. It's three powerful LEDs are capable of producing 420 lumens. The light beam is adjustable, spot or floodlight, and there are up to nine settable lighting angles, enabling its use in a versatile range of applications. Its innovative folding mechanism ensures compact storage and portability. This worklight is perfect for the bright illumination of small areas and includes a built-in rubber hook for mounting. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Luminous flux: 420 lm. Number of Brightness Levels: 1. Weight: 0.3kg excl. battery.

See full description
Specifications for GLI Vari LED Professional Cordless Light 18V Bare Unit - BSH601443400
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome