0
1
2
3

TM3000C Multi Tool (240V)

Order Code: ZT2818589S

£139.99 Inc VAT (20%)


Description

Use a whole range of attachments with this multi cutter thanks to its universal accessory system
This is a really versatile tool that benefits from having literally hundreds of attachments to choose from because of the OIS accessory system it uses. A real compact and diverse tool. With an oscillating rate of up 20,000 revs per minute, the TM3000 will glide through even the toughest cutting jobs with ease. The soft-start facility allows you to place the blade accurately on the workpiece and avoids the blade skipping around for a more precise cut. The blade can be attached in a variety of angles in 30 deg increments for a full 360 degrees of optimum manoeuvrability. With the wide variety of accessories available (not supplied) you have the ability to sand, flush cut or deep cut woods, metal, nails and plastic, window putty, rubber, cut tiles and rout grouted joints between tiles, the possibilities are truly endless.

Features:
Thumb On/Off switch, positioned for ease of use when holding the body of the machine
Hex wrench holder on body
Variable speed control dial
Accessories can be installed at 30-degree increments, across 360 degrees
Uses OIS interface
Comes with:
Hex wrench
Specification:
Input wattage: 320W
Oscillations per min: 6,000-20,000
Oscillation angle: 3.2°
Net weight: 1.5kg

See full description
Specifications for TM3000C Multi Tool (240V)
  • Product Type
    Multi Tool
  • Oscillation Angle
    3.2
  • No Load Speed
    20, 000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome