Fiskars Solid™ Telescopic Loppers for cutting fresh wood. Telescopic, extendable handles with non-slip grips make high, hard-to-reach or awkward cuts easy. Specification: Cutting Diameter: 45mm Length: 630-830mm Weight: 1.65kg