0
1
2

CE001GZ Twin 40VMAX XGT Power Cutter (Body Only)

Order Code: ZT2818204S

£819.99 Inc VAT (20%)


Description

Makita CE001GZ Twin 40Vmax XGT Power Cutter has an anti-vibration housing with a built in spring to absorb vibration
The Makita CE001GZ is a Body Only 80Vmax 355mm (14") Power Cutter driven by two 40Vmax XGT Li-Ion batteries in series (Not included). The machine is fitted with Active Feedback Sensing Technology (AFT) as well as a brushless motor that provides unrivalled power output. This safety mechanism shuts down the tool if the rotation speed suddenly slows down. Another user-friendly feature is the anti-vibration housing with a built-in spring to absorb the vibration from cutting to integrated front and rear handles. The CE001GZ model is sold without a blade, battery or charger a cardboard box.

Features:
Lock-off function
Brushless motor
LED job light
Electric brake
Anti-restart function
Wet guard / IPX4-compatible
Water supply kit can be connected
Rotatable guard
Overload indicator lamp
Comes With:​
Coupling Sleeve
20mm Bushing Ring
Box wrench
Specification:
Voltage: 80V (40Vmax x 2)
Blade Diameter: 355mm
Max. Cutting Depth: 127mm
Bore Diameter: 25.4mm
Max Wheel Thickness: 5mm
Noise sound pressure: 109 dB(A)
Noise sound power: 120 dB(A)
Noise K factor: 3 dB(A)
No Load Speed: 5,300 rpm
Vibration K factor: 1.5 m/sec²
Vibration: Cutting Concrete: 2.5 m/sec²
Net weight: 12.3 - 14.1 kg

See full description
Specifications for CE001GZ Twin 40VMAX XGT Power Cutter (Body Only)
  • Product Type
    Power Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome