GSB 12V-15 Professional Combi Drill


£109.99 Inc VAT (20%)

See 2 Product Variants
£109.99

Description

The Bosch GSB 12V-35 Professional Combi Drill with a compact design for optimum handling and working in tight spaces. Overload, overheating, and deep discharge are prevented by the drill driver´s Electronic Cell Protection. It also features 2-gear, Autolock, charge level indicator and Electronic Motor Protection. Offers the best power-to size ratio in Bosch´s 12V category. With 30Nm of hard torque and 0-1,300 rpm, the drill driver features an ideal combination of power and size.  Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System). Specifications: Chuck Capacity: 10mm.No Load Speed: 0-380/0-1,300/min.Impact Rate: 19,500/bpm.Torque (Soft/Hard): 15/30Nm.Torque Settings: 20+1.Max. Screw Diameter: 7mm.Max. Drilling Diameter: Wood 19mm, Steel 10mm, Masonry 10mm.

Feature Attributes

Power Source:
Cordless 12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome