GSB 18V-110C Professional Combi Drill


£229.99 Inc VAT (20%)

See 3 Product Variants
£229.99

Description

The Bosch GSB 18V-110C Professional Combi Drill comes with a powerful brushless motor. Its full-metal chuck makes the impact drill driver highly durable and capable of handling even the toughest applications on the jobsite. Electronic Motor Protection prevents overload and ensures a longer tool lifetime. Kickback Control reduces the risk of sudden rotational torque reaction in a bind-up scenario. There is also a switchable Precision Clutch stopping the overriding once a preset torque level is reached and, thus, reduces the wear and tear of the clutch and the resulting noise. Equipped with a Bluetooth Connectivity option to connect directly to a smart phone for additional tool control. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Chuck Capacity: 13mm.No Load Speed: 0-480/0-2,100/min.Impact Rate: 31,500/bpm.Torque (Soft/Hard/Max.): 47/85/110Nm.Torque Settings: 25+2.Max. Screw Diameter: 12mm.Max. Drilling Diameter: Wood 82mm, Steel 13mm, Masonry 16mm.Weight: 1.9kg excl. battery.

Feature Attributes

Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome