The Bosch GSR 12V-35 FC Pro FlexiClick Drill Driver with brushless motor ensures a longer tool lifetime. Overload, overheating, and deep discharge are prevented by the drill drivers Electronic Cell Protection. Part of the Bosch Professional FlexiClick System, which prepares for all challenges on the job site. Its FlexiClick System includes four attachments (10mm drill chuck, lockable bit holder, right angle adaptor, and offset angle adaptor) which can be easily switched, combined, and adjusted, offering up to eight configurations for the highest flexibility. It's also easy-to-switch between attachments. Extremely compact yet highly powerful, with 35Nm and 1,750 rpm, provides optimum handling in hard-to-reach places. Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System). Specifications: Chuck Capacity: 10mm.No Load Speed: 0-460/0-1,750/min.Max. Torque (Soft/Hard): 20/35Nm.Torque Settings: 20+1.Max. Screw Diameter: 8mm.Max. Drilling Diameter: Wood 32mm, Steel 10mm.Weight: 0.59kg excl. battery.