GSR 12V-35 Professional Drill Driver


£133.99 Inc VAT (20%)

See all variants from £133.99

Description

Bosch GSR 12V-35 Professional Drill Driver offers the best performance and compactness in the 12V category. The drill driver's compact design enables optimum handling, especially when working overhead or in tight spaces. Its 35Nm hard torque and 0-1,750 rpm, as well as its short head length of 154mm, offer the best performance-to-size ratio, making it the smallest yet most powerful 12V drill driver. Its brushless motor along with Electronic Motor Protection prevents overload and ensures a longer tool lifetime. Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System). Specifications: Chuck Capacity: 10mm.No Load Speed: 0-460/0-1,750/min.Max. Torque (Soft/Hard): 20/35Nm.Torque Settings: 20+1.Max. Screw Diameter: 8mm.Max. Drilling Diameter: Wood 32mm, Steel 10mm.Length: 154mm.Weight: 0.75kg excl. battery.

Feature Attributes

Power Source:
Cordless 12v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome