Inc VAT (20%)
Series 3562 Carbide Roughing End Mills With Corner Radius
Carbide general purpose standard length endmill with corner radius for slotting, ramping,finishing,roughing and copying
• Metric
• DIN 6527L
• Helix angle 30°
• Firex coating
• 4 Flute
• Centre cutting
• 9° Rake angle
Finish/Coating:
Firex
Shank Type:
Plain Round
Material:
Carbide
Flute Type:
Helical
Cutting Direction:
Right Hand
Series:
3562