Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Porting Tools & Counterbores
Countersinking & Counterboring Sets
M3-M12 Screwed Shank Counterbores (Set-7)
By Sherwood
Order Code:
ZT1129579X
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/countersinking-and-counterboring-sets/m3-m12-screwed-shank-counterbores-set-7/p/ZT1129579X
Add to quotation
Schedule an order and save 5%
View all Countersinking & Counterboring Sets
Description
Spiral, 3 flute. Medium duty. Sizes: M3, M4, M5, M6, M8, M10, M12.
Specifications
Specifications for M3-M12 Screwed Shank Counterbores (Set-7)
Tool Type
Counterbore
Material
Cobalt High Speed Steel
Finish/Coating
Uncoated
Number of Pieces
7
Shank Type
Screwed
Standards Met
BS328 : 5 : 1983
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome