0
1

1000V VDE Thin Nose Diagonal Cutting Pliers


Select
£34.99 Inc VAT (20%)


See all variants from £34.99

Description

VDE thin nose pliers manufactured from chrome molybdenum vanadium steel with induction hardened cutting edges. Designed to cut all types of wire cleanly Modern materials and soft wires to a maximum piano wire specifications of 1.4mm 225kg/mm² for 391A.14VE and 1.6mm 220 kg/mm² for 391A.16VE.

Features and Benefits
• Snipe nose design for confined spaces
• Bi-material grips which are ergonomically designed to resist chemicals
• Off-set rivet and cutting edge geometry offers a high mechanical advantage

Notes
Meets standards NF ISO 5749, ISO 5749, DIN ISO 5749, ASME B107.500

Feature Attributes

Minimum Compatible Wire Size:
0.7 mm
Maximum Compatible Wire Size:
3.0 mm
Special Features:
Insulated
Jaw Material:
Chrome Vanadium Steel
Nose Shape:
Plier Nose
Compatible Wire Size Range:
0.7 to 3.0 mm²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome