21HDG ERGO Side Cut Heavy-Duty Pliers


£40.99 Inc VAT (20%)

See all variants from £40.99

Description

The Bahco ERGO™ Side Cutting Heavy-Duty Pliers are made from high performance steel, with a black anti-corrosion finish and their edges are induction hardened at 62 HRC. They are designed to outlive more than 50,000 cuts of hard wire. The pliers have two component combination handles - thermoplastic surface on tough polypropylene which gives a superior grip. Progressive edges allows the cutting radius along the edge in order to cut hard material like piano wire close to the joint and soft materials like copper and plastic insulated wire at the tip. The screw joint provides excellent running and accurate alignment of the cutting edges. The heavy-duty cutting edge provides a sturdy cut all over the blade. The reinforced metal frame has been designed to withstand extreme conditions and hold up extra hard wires. The distance from the joint to the centre of the cutting edges is reduced, giving greater leverage and increased cutting capacity. The round shaped jaws give improved accessibility in confined spaces. The pliers are equipped with a return spring featuring an on/off function. The ON-OFF return spring increases ease of cutting with an automatic opening of the jaws. For transport or storage, the spring function can be safely deactivated when not in use.

Feature Attributes

Handle Type:
ERGOô

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome