Curved Jaw Bi-Material Handle Grip Wrenches


£9.29 Inc VAT (20%)

See 3 Product Variants
£9.29

Description

Experience superior gripping power with the Kennedy® Curved Jaw Locking Grip Wrench. Crafted from rolled chrome vanadium steel, these wrenches feature drop-forged hardened steel jaws for unmatched strength. The locking mechanism ensures a secure, hands-free operation, while bright nickel plating resists corrosion for longevity. Adjust jaw opening and clamping pressure effortlessly with the knurled head screw. Elevate your toolkit with this versatile, durable, and corrosion-resistant solution for various applications.

Features and Benefits
• Heavy duty construction for a reliable and longlasting product
• Bi-material grip provides enhanced operator comfort
• Locks securely for a reliable grip
• Quick release lever for efficiency on the job

Typical Applications
• Plumbing
• General Pipe work

Feature Attributes

Handle Material:
Bi-Material
Jaw Material:
Chrome Vanadium Steel
Finish/Coating:
Nickel
Type:
Grip Pliers
Jaw Style:
Curved
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome