Diagonal Cutting Nippers


£25.99 Inc VAT (20%)

See all variants from £25.99

Description

These high leverage diagonal cutting nippers are ideal for cutting thicker wire. Complete with induction hardened edges for cutting hard wire, soft feel non slip Maxigrip handles for ultimate user comfort and a drop forged carbon steel construction, the product is available in a range of sizes and specifications.

Features and Benefits
• For cutting medium to hard wire for versatility of use
• Tapering head shape allows for access in confined or hard to reach spaces
• Induction hardened cutting edges ensure accurate and precise cutting even with extended use
• Rounded jaw ends provide strength where it is most needed for optimum gripping and cutting
• Ergonomic soft feel handles improve user comfort and control when using
• Available in a range of sizes to suit your exact needs
• Manufactured from high quality drop forged carbon steel for maximum durability

Typical Applications
• Industrial
• DIY
• Construction
• Electrical

See full description

Feature Attributes

Handle Material:
Bi-material
Jaw Material:
Steel
Non Sparking:
No
ESD:
No
Miniature:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome