The Wiha Industrial electric Cable Cutter are for cutting of copper and aluminium cables without crushing, also suitable for stripping. Ergonomically shaped, two-component handles for comfortable, fatigue-proof work. Offers you full protection, each tool individually tested at 10, 000 V AC and approved for 1, 000 V AC. Manufactured according to IEC 60900. Not suitable for steel cable, wires and copper conductors with hard coatings. Specifications: Overall Length: 180mm. Max. Cross-sectional Area: 50mm².