Industrial Heavy Duty Diagonal Cutters With DynamicJoint 200mm

Order Code: ZT3113565S

£34.99 Inc VAT (20%)
£36.995% off


Description

The Wiha Industrial Heavy-duty Diagonal Cutters come with a switchable opening spring for more power in every cut. DynamicJoint® ensures hand force is optimally applied when cutting, providing up to 40% greater cutting force. These precise pliers have a semicircular head shape enabling a clean cutting edge. Suitable for cutting soft to extremely hard wires and cables. Ergonomically shaped plier handles ensures comfortable, fatigue-proof work. Manufactured according to DIN ISO 5749. Specifications: Overall Length: 200mm. Cutting Capacity (mm) : Medium-hard: 4.2, Hard: 3.

See full description
Specifications for Industrial Heavy Duty Diagonal Cutters With DynamicJoint 200mm
  • Size
    8in
    200mm
  • Handle Type
    2-Component