Industrial Electric Pliers Set, 3 Piece

Order Code: ZT3113633S

£79.99 Inc VAT (20%)


Description

The Wiha 3 Piece Industrial electric Pliers Set contains the following: 1 x Pair of Industrial electric Diagonal Cutters with DynamicJoint®. Ensures hand force is optimally applied when cutting, providing up to 40% greater cutting force. These precise pliers have a semicircular head shape enabling a clean cutting edge. Suitable for cutting cable as well as soft and hard wires. Ergonomically shaped plier handles ensures comfortable, fatigue-proof work. Offers you full protection, each tool individually tested at 10, 000 V AC and approved for 1, 000 V AC. Manufactured according to IEC 60900. Specifications: Overall Length: 160mm. Max. Cutting Ø: 2mm. 1 x Pair of Industrial electric Combination Pliers come with an extra long cutting edge. Provides a secure, non-slip grip in all standard work situations. A DynamicJoint® reduces the effort required for cutting. The cutting head has a high-quality, chrome-plated surface to prevent corrosion. Ergonomically shaped plier handles ensures comfortable, fatigue-proof work. Offers you full protection, each tool individually tested at 10, 000 V AC and approved for 1, 000 V AC. Manufactured according to IEC 60900 and DIN ISO 5746. Specifications: Overall Length: 180mm. Cutting Capacity (mm) : Medium-hard: 3.4, Hard: 2.2, Hardened Spring Steel: 1.8mm. 1 x Pair of Industrial electric Needle Nose Pliers are used for gripping and holding as well as cutting soft and hard wires and cables. Preferred choice in the electrical sectors. The cutting head has a high-quality, chrome-plated surface to prevent corrosion. Ergonomically shaped plier handles ensures comfortable, fatigue-proof work. Offers you full protection, each tool individually tested at 10, 000 V AC and approved for 1, 000 V AC. Manufactured according to IEC 60900 and DIN ISO 5745. Specifications: Overall Length: 200mm. Cutting Capacity (mm) : Medium-hard: 2.8, Hard: 2, Hardened Spring Steel: 1.6mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome