Long Nose Bi-Material Locking Pliers


£9.99 Inc VAT (20%)

See 2 Product Variants
£9.99

Description

Discover the Kennedy® Long Nose Bi-Material Locking Plier - a must-have for those seeking precision in tight spaces. Designed with long, slim jaws for access to restricted areas, this tool features a quick release for efficient use. Its versatile design allows it to reach tight spots and grip tiny objects securely. The bi-material handles ensure a comfortable and non-slip grip, even with oily hands.

Features and Benefits
• Heavy duty construction for product longevity
• Bi-material grip provides enhanced operator comfort
• Locks securely for reliability
• Quick release lever for efficiency on the job

Typical Applications
• Mechanical tasks
• Electronic repairs
• Work in tight spaces

Feature Attributes

Handle Material:
Bi-Material
Type:
Long Nose Pliers
Jaw Material:
Chrome Vanadium Steel
Jaw Style:
Long Nose
Non Sparking:
No
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome