Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Side Cutters
By Toolarrest
Reset
Clear All
Maximum Cutting Capa
Select
See all variants from
£59.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£59.99
Description
Side cutter to Swedish pattern.
For medium-hard precision cutting edges.
Hardness 63 - 65 HRC.
Feature Attributes
Type:
Side Cutters
Handle Material:
Bi-material
Finish/Coating:
Chrome-plated
Jaw Material:
Steel
Handle Type:
Standard
Miniature:
No
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome