0
1

VDE Diagonal Cutting Pliers, 1000V


Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

VDE diagonal cutting pliers designed to cut all types of wire cleanly: modern materials and soft wires to a maximum piano wire specification of 2.0mm 210 kg/mm² for 192A.16VE and 192A.18VE : 2.2mm 205 kg/mm².

Features and Benefits
• High durability carbon alloy steel jaws for cutting hardened edges
• Designed with a new head to increase cutting capacity and durability
• Off-set rivet and cutting edge geometry offers a high mechanical advantage
• Bi-material grips which are ergonomically designed to resist chemicals
• Coated with varnish to prevent rusting

Notes
All pliers are tested individually at 10,000V for 10 seconds, at the end of the manufacturing cycle

See full description

Feature Attributes

Special Features:
Insulated
Jaw Material:
Carbon Alloy Steel
Minimum Compatible Wire Size:
0.7 mm
Nose Shape:
Plier Nose
Handle Material:
Bi-Material
Non Sparking:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome