Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
Waterpump Pliers 240mm
By Draper
Reset
Clear All
Handle Material
Select
See all variants from
£9.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£9.99
Description
Description unavailable
Feature Attributes
Overall Length:
240 mm
Number of Pieces:
1
Type:
Waterpump Pliers
ESD:
No
Jaw Style:
Serrated
Miniature:
No
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome