The SIP 01332 Table Saw Sliding Carriage is an optional accessory designed to expand your SIP 10" Professional Cast Iron Table Saw total sheet capacity to 8ft x 4ft cross-cutting, for powerful performance made easier by cutting in a single pass.
Browse SIP WOODWORK for more woodworking and woodturning essentials.
Optional table saw sliding carriage accessory
Increases the total sheet capacity to 8ft x 4ft
Allows for easy cross-cutting in a single pass
Versatile 1mtr adjustable cross-cut stop
Designed with preset stops at both 90° and 45°
Manufactured from ultra heavy-duty cast iron
Fitted with a quick release carriage clamp
SIP 2-Year Standard Silver Warranty
Technical Information
ITEM NO. 01495A
Overall Capacity: 8ft (2.4mtr) x 4ft (1.2mtr)
Adjustable Cross-Cut Stop: 1mtr
Pre-Set Stops: 90°/45°
Suitable For: 01332
Net Weight: 31.00kg
Gross Weight: 33.00kg
Product Dimensions:
Packaged Dimensions: 100 (H) x 2050 (W) x 310mm (D)