HSS SilverMax Weldon Shank Twist Drills (201070)


£20.99 Inc VAT (20%)
Up to 6.5% off

See 22 Product Variants
£20.99

Description

HSS-XE twist drill bits with integrated magnet Weldon shank for simple and accurate drilling in steel and fast tool changing. Removes the need for using a separate drill chuck in a magnet drill. Where drilling smaller holes or tapping size holes has been a long and time consuming job in the past, fitting the Silvermax Magnet Twist Drills into a magnet drill can suddenly make the job far quicker and safer than struggling with a pistol drill and jobber drills.

Features & Benefits
- Integrated Weldon shank
- Simple & Accurate drilling in steel
- No need for a tool chuck when using a magnet drill
- Fast tool changing
- Quicker and safer than struggling with a pistol drill
- Fits 19.05mm arbors - use with any standard mag drill

Feature Attributes

Cutting Length:
30 mm
Shank Size:
19.05 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome