1. Tools & Machining/
  2. Cutting Tools/
  3. Cutting Tools - Various

HTS-C Pilot Drills - High Speed Steel - Solid Carbide


See all variants from
£50.99Inc VAT (20%)
See all variants from £50.99

Description

HTS-C Deep-Hole Drilling System
Indexable Drills

Feature Attributes

Body Material:
Steel
Coating:
Uncoated
Cutting Tool Material:
High Speed Steel
Adapter Type Machine Side:
Cylindrical
Hand Preference:
Right
Unit Measured:
Metric