SpeedLube Lubricant Spray (701010-0002)


£18.39 Inc VAT (20%)

See all variants from £18.39

Description

SpeedLube™ is a high performance lubricant suitable for machine or hand-held drilling, tapping, broaching and countersinking cutting tool applications across a wide range of metals including stainless steel. Aerosol propellant ensures the lubricant foams on contact to ensure maximum tool coverage and heat dissipation. Easy one-handed provides fast, efficient lubricant coverage and minimises the amount of applications required during the drilling process. Unique 360º valve which enables Speedlube to be sprayed from all angles.

Features & Benefits
- Aerosol propellant ensures the lubricant foams on contact to ensure maximum tool coverage and heat dissipation.
- Easy one-handed application provides fast, efficient lubricant coverage and minimises the amount of applications required during the drilling process.
- Unique 360º valve which enables Speedlube to be sprayed from all angles."

See full description

Feature Attributes

Pack Quantity:
1
Size:
500 ml
Product Type:
Drilling & Tapping Spray