VersaDrive Impact Reamer - Metric (501030)

VersaDrive Impact Reamer - Metric (501030)


Select
Select
£59.99 Inc VAT (20%)
Up to 4% off


See all variants from £59.99

Description

VersaDrive® reamers are the perfect hole alignment and enlarging tool for metalworkers & steel erectors for keeping the job moving when a hole is misaligned or the incorrect size for the fixing.

Featuring a specially designed 6 flute cutting geometry and Titanium coating, VersaDrive® Reamers are fully Impact rated and perform fastest when used with an Impact wrench providing ultimate cutting performance with virtually no powertool kickback.

VersaDrive® Reamers have a patented non-slip, Hex shank suitable for use in any standard 1/2” drill chuck for cordless or pistol drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

Features & Benefits
• Precision 6-flute design for smooth cutting
•Safer reaming with minimal kickback
•Specially hardened for impact wrench use
•High grade tool steel for high accuracy and long life
•Goldmax low-friction titanium coating to stop burn-out
•High strength, non-slip shank design
•Use on Impact or Rotary

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome