VersaDrive Rapid-Lock Extension Arbors (111015)

VersaDrive Rapid-Lock Extension Arbors (111015)


Select
£0.00 Inc VAT (20%)


See all variants from £0.00

Description

• Extends the working reach of all VersaDrive® tools
• Rapid-Lock, single handed loading action and can also be used
in combination with other VersaDrive® adapters
• Hex shank for non-slip use in any drill chuck
• Improved Quick Release collar that prevents accidental tool release caused by vibrations or contact with the workpiece
• Knurled collar - ultimate grip in greasy or damp conditions
• High quality, Heavy Duty steel components
• For use with VersaDrive® system in rotary mode
• 11mm Hex Shank design provides secure grip in drill chuck
• Suitable for use in any standard 1/2" Drill Chuck

See full description

Feature Attributes

Diameter:
28 mm
Pack Quantity:
1
Shank Size:
11 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome