VersaDrive TCT HoleCutter Extra Long Series


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

Extra Long reach version of the popular VersaDrive® HoleCutter. Perfect for small diameter drilling through steelwork using a pistol drill where a separate extension isn't practical.

Ideal for applications where a metal plate is encountered amongst wood joists or where both sides of a steel beam require drilling.

These are rapidly becoming the go-to, alternative solution for fabricators and steel erectors needing to drill through heavy steel in locations and on projects where a rotary drill is more convenient and possibly safer than a Magnetic drill.

Features & Benefits
- 120mm reach with 100mm depth of cut
- Premium quality Tungsten Carbide teeth
- Perfect for drilling box section with inaccessible sides
- High strength, non-slip shank design
- Use in standard 1/2" drill chuck or with magnet drill adapter
- One piece design includes arbor & (replaceable) pilot drill
- Combine with other VersaDrive® adapters for ultimate flexibility of working

Supplied with one piece arbor and replaceable pilot drill

See full description

Feature Attributes

Pack Quantity:
1