1,250W SDS-Max 1250W Demolition Hammer H60MC


Select
£799.99 Inc VAT (20%)


See all variants from £799.99

Description

Features:

• SDS max bit shank.
• Power input 1,250W.
• Easy to change tool by single-step holder.
• Variable lock mechanism to adjust tool at 12-step angle.
• Functional and robust design.

The Hikoki H60MC is a 1250W SDS-Max Demolition Hammer, ideal for trade professionals. The H60MC is a robust demolition hammer with an SDS max bit shank. The powerful 1,250 watt motor delivers a full load impact rate of 1,600/min. The variable lock mechanism allows you to adjust the tool at 12 angles meaning you can work as efficiently or comfortably as possible.

Feature Attributes

Size & Weight:
Length: 570mm
Shank:
SDS-Max
Maximum Impact Energy:
22 J
Noise/ Vibration Information:
Vibration Emission Value Ah 20.0 m/s²,Vibration Uncertainty K 4.3 m/s²
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Power Rating:
1,250 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome