GSH 5 CE SDS-Max Professional Demolition Hammer


Select
£639.99 Inc VAT (20%)
8.5% off


See all variants from £639.99

Description

This Bosch GSH 5 CE SDS-Max Professional Demolition Hammer built for horizontal chiselling in concrete and stone. Its powerful motor enables the delivery of 8.3 J of impact energy for high material removal rates. Built for durability, featuring robust metal components and an optimised lubrication system. Its Vibration Control and lightweight design enable effortless and continuous work in time-intensive tasks. Additional features include an Automatic Lock-on button, Constant Speed, Speed Selection, and Vario-Lock. Supplied with: 1 x Auxiliary Handle, 1 x Pointed Chisel 400mm, 1 x Grease Tube, 1 x Machine Cloth and 1 x Carrying Case. Specifications: Tool Holder: SDS-Max.Input Power: 1,500W.Impact Rate: 1,300-2,900/bpm.Impact Energy: 8.3 Joules.Weight: 6.2kg.

Feature Attributes

Type:
SDS Max
Input Power:
1150 W
Weight:
6.2 kg
Impact Power:
8.3 J