HM0810T 17mm A/F Hex Demolition Hammer


£429.99 Inc VAT (20%)

See 2 Product Variants
£429.99

Description

The Makita HM0810T A/F Hex Demolition Hammer has a compact, lightweight design and is fitted with a 17mm A/F Hex shank. It utilises AVT Anti-Vibration Technology; the anti-vibration spring is positioned between tool body and rear handle for reduced operator fatigue. A one-touch tool retainer provides easy accessory installation and removal. Supplied with: 1 x Bull Point, 2 x Hex Wrenches (4/5mm), 1 x Side Handle and 1 x Carry Case. Specifications: Input Power: 900W.Impact Rate: 2,900/bpm.Impact Energy: 8.5 joules.Shank: 17mm A/F Hex.Weight: 6.0kg. All vibration figures quoted are Tri-axial to EN60745 2006. Vibration Chiselling : 14 m/sec².Vibration K Factor : 1.5 m/sec².

Feature Attributes

Type:
Hex
Weight:
6 kg
Impact Energy:
8.5 J
Input Power:
900 W
Impact Power:
8.5 J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome