HM0871C AVT SDS Max Demolition Hammer 1100 Watt


£529.99 Inc VAT (20%)

See 2 Product Variants
£529.99

Description

The Makita HM0871C AVT SDS Max Demolition Hammer is fitted with electronic speed control for maximum productivity and long life carbon brushes for maximum output. It has a hammer only action and has been developed for SDS-Max Bits. The tool is fitted with a variable speed trigger for more control and has been double insulated for added safety.It is also fitted with the unique AVT Anti Vibration Technology design. It works by employing the pneumatic pressure created in the drill's hammer piston chamber to move a counter balance in the opposite direction to reduce the impact vibrations at the steel point. This dramatically reduces vibration. Specifications: Input Power: 1,100 Watt.Impact Rate: 1,100-2,650/bpm.Impact Energy: 7.6 Joules. Weight: 5.6kg. Vibration Chiselling: 8 m/sec².Vibration K Factor: 1.5 m/sec².Noise Sound Power: 97 dB(A).Noise Sound Pressure: 86 dB(A).Noise K factor: 3 dB(A).

Feature Attributes

Impact Energy:
7.6 J
Type:
SDS Max
Input Power:
1100 W
Weight:
5.6 kg
Impact Power:
7.6 J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome