HM1101C SDS Max AVT Demolition Hammer


£649.99 Inc VAT (20%)

See 2 Product Variants
£649.99

Description

The Makita HM1101C SDS Max AVT Demolition Hammer is fitted with a one-touch sliding chuck for easy bit changes. The soft start feature ensures a smooth start every time and it has constant speed under load.The tool has double insulation to increase user safety. It is perfect for chiselling work in concrete, brick, stone and asphalt as well as for driving and compacting with appropriate accessories.It is supplied with a bull point, bit grease, side handle and a carry case. Specifications: Input Power: 1,300W.Impact Rate: 1,100-2,660/bpm.Impact Energy: 11.2 joules.Bit Angle Setting: 12 Stage.Weight: 7.0kg. All vibration figures quoted are Tri-axial to EN60745 2006. Vibration chiselling : 13.4 m/sec².

Feature Attributes

Weight:
7 kg
Type:
SDS Max
Impact Energy:
11.5 J
Input Power:
1300 W
Impact Power:
11.5 J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome