0
1
2

HM1213C Demolition Hammer SDS Max 110V

Order Code: ZT3114462S

£809.99 Inc VAT (20%)


Description

Makita HM1213C 1500W SDS MAX Demolition Hammer with AVT complete with bull point, bit grease, side handle and carrying case
The Makita HM1213C 110V is a highly durable demolition hammer with AVT (Anti Vibration Technology) , ensuring extra-low vibration performance. Suppression of motor speed during no-load reduces vibration of tool body. The Bit can be set at 12 positions for convenience and the 1500W motor delivers up to 1900 blows per minute. Sold in a large Carry Case with a Bull Point, Grease and Cloth.

Features:
D shaped side handle swivels 360 Degrees to your desired poistion. Also can be set at 8 different back and forth positions
Easy to operate slide switch
Rubberised soft grip provides more comfort and control
Large carbon brush for extended life
12 Stage bit angle setttings
Anti-vibration handle
One touch sliding chuck for easy bit changes
Variable speed trigger + variable speed control dial
Constant speed under load
Soft start for suppressing start-up reaction
LED service light indicates when to replce carbon brush
LED power light indicates problem with electric circuit
Tri-Axial system - determining the vibration figure of the X, Y and Z axes - all vibration figures conform to EN60745
Comes with:
Bull point
Bit grease
Side handle
Carry case
Specification:
Impact energy: 18.6 J
Blows per minute: 950 - 1900 bpm
Input wattage: 1500 w
Speed Control Variable by Dial: Yes
Bit Angle Setting: 12 Stage
Vibration: Chiselling: 7 m/sec_
Vibration K factor: 1.5 m/sec_
Noise sound pressure: 75 dB (A)
Noise sound power: 95 dB (A)
Noise K factor: 2.53 dB (A)
Net weight: 9.9 kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome